Add More Items
View All Quick Selects
Below you can add an image for 'flush light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The Open Shower Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$28.17
Each
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The White Eyeball Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
$32.18
Adriana 3-Light Semi-Flush Mount
Total Availability: Out of Stock
$236.00
Two-Light Close-to-Ceiling With Etched Ribbed Melon Glass With Center Lock Up In Antique Bronze Finish.
$35.91
Three-Light Close-to-Ceiling With Etched Ribbed Melon Glass With Center Lock Up In Antique Bronze Finish.
$56.71
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 7 In Height, 1 Yr Warranty, 4.9 LB
Led Fixture, 120 V, 700 Ma, 16.4 W, Die-Cast Aluminum, White, 3000 K, 90, 42000 H Average Life, Lamp Included, E26 Base, Dimmable, 60 HZ, 1050 LM Brightness (Lumens), 1.21 In Height, 7.25 In Diameter, 1.75 LB
$50.40
Lensed Troffer, 32T8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120/277 V; Lamp Wattage 32 W; Lamp Length 4 FT; Lamp Not Included; Electronic Ballast; #12 Pattern Acrylic Lens; Flush White Steel Door; Phosphate Treated Baked White Enamel Painted; Grid Trim
$63.71
Three-Light Octagonal Close-to-Ceiling Fixture With Clear, Bound Beveled Glass. Solid Brass Construction. G-Lamps Recommended. Traditional Styling Perfect For Halls, Closets, Porches, Laundry Rooms, Bedroom. Brushed Nickel Finish.
$93.40
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The White Step Baffle Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
$17.18
20
Popularity
Default